Buy more than* S$200* and get FREE SHIPPING

Diamond File K type

5.00 (4)
Purpose
Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels.
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) Type File Part Width W (mm) Overall Length L (mm) File Length (mm) Overall Length (mm) Type File Part Outer Diameter W (phi mm) Grain Size Weight (kg) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) Type File Part Width W (mm) Overall Length L (mm) File Length (mm) Overall Length (mm) Type File Part Outer Diameter W (phi mm) Grain Size Weight (kg) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 215, 215 80, 80 - K-5, K-5 5.5, 5.5 #150, #150 - Round 1PC 1 DKMA0510 05845253 31.99 SGD
In stock
3.5, 3.5 - - 11, 11 215, 215 80, 80 - K-5, K-5 - #150, #150 - Flat 1PC 1 DKHI0510 05845262 47.99 SGD
In stock
- - - 5.5, 5.5 215, 215 80, 80 - K-5, K-5 - #150, #150 - Square 1PC 1 DKKA0510 02454584 31.99 SGD
Shipped after 2018-01-26
3.8, 3.8 - - 12, 12 215, 215 80, 80 - K-5, K-5 - #150, #150 - half round 1PC 1 DKHA0510 05845244 47.99 SGD
In stock
- - - 9.0, 9.0 215, 215 80, 80 - K-5, K-5 - #150, #150 - Triangle 1PC 1 DKSA0510 02454654 31.99 SGD
In stock
- - 5 Piece set (five-kind set) - 215, 215 80, 80 - K-5, K-5 - #150, #150 Set : 0.3 Set 1Set(5PC) 1 DKST0510 02454672 179.99 SGD
In stock
3.0, 3 9.5 - 9.5, 9.5 200 50, 50 200 K-8, K-8 - #150, 150# - Semi-circle 1PC 1 DKHA0810 58101836 37.99 SGD
In stock
2 - - 4, 4 170 50, 50 - K-12, K-12 - #150, #150 - - 1PC 1 DKHI1210 58101942 33.99 SGD
Shipped after 2018-01-26
2.5 - - 7, 7 185 50, 50 - K-10, K-10 - #150, #150 - - 1PC 1 DKHI1010 58101881 37.99 SGD
In stock
- - - - 185 50, 50 - K-10, K-10 - #150, #150 - - 1Set(5PC) 1 DKST1010 58101933 129.99 SGD
Shipped after 2018-01-29
- - - 7.5, 7.5 200 50, 50 - K-8, K-8 - #150, #150 - - 1PC 1 DKSA0810 58101863 31.99 SGD
Shipped after 2018-01-26
- - - 3.2, 3.2 185 50, 50 - K-10, K-10 - #150, #150 - - 1PC 1 DKKA1010 58101915 30.99 SGD
Shipped after 2018-01-29
- - - 2.5, 2.5 170 50, 50 - K-12, K-12 - #150, #150 - - 1PC 1 DKKA1210 58101976 29.99 SGD
Shipped after 2018-01-26
2.5 - - 7.3, 7.3 185 50, 50 - K-10, K-10 - #150, #150 - - 1PC 1 DKHA1010 58101897 33.99 SGD
Shipped after 2018-01-26
- - - - 200 50, 50 - K-8, K-8 - #150, #150 - - 1Set(5PC) 1 DKST0810 58101872 159.99 SGD
Shipped after 2018-01-26
- - - - 170 50, 50 - K-12, K-12 - #150, #150 - - 1Set(5PC) 1 DKST1210 58101994 95.99 SGD
Shipped after 2018-01-29
- - - 6, 6 185 50, 50 - K-10, K-10 - #150, #150 - - 1PC 1 DKSA1010 58101924 32.99 SGD
Shipped after 2018-01-26
2.0 - - 4.2, 4.2 170 50, 50 - K-12, K-12 - #150, #150 - - 1PC 1 DKHA1210 58101951 24.99 SGD
In stock
3 - - 9, 9 200 50, 50 - K-8, K-8 - #150, #150 - - 1PC 1 DKHI0810 58101827 47.99 SGD
Shipped after 2018-01-26
- - - - 185 50, 50 - K-10, K-10 3.2, 3.2 #150, #150 - - 1PC 1 DKMA1010 58101906 24.99 SGD
Shipped after 2018-01-29
- - - - 170 50, 50 - K-12, K-12 2.5, 2.5 #150, #150 - - 1PC 1 DKMA1210 58101967 24.99 SGD
Shipped after 2018-01-26
- - - - 200 50, 50 - K-8, K-8 4.3, 4.3 #150, #150 - - 1PC 1 DKMA0810 58101845 26.99 SGD
Shipped after 2018-01-26
- - - 4, 4 170 50, 50 - K-12, K-12 - #150, #150 - - 1PC 1 DKSA1210 58101985 29.99 SGD
Shipped after 2018-01-26
- - - 4.3, 4.3 200 50, 50 - K-8, K-8 - #150, #150 - - 1PC 1 DKKA0810 58101854 31.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Shape modification of kitchen knife
5
From Japan
On 2017-01-17 08:36:32
I used cheap things like 200 yen or 100 yen in the past, but the grinding ability and durability were bad. I think that this item has less abrasive grain peeling and grinding ability is good.
This review is about item#05845262.
Molding of kitchen knife etc
5
From Japan
On 2016-10-14 06:50:23
I used cheap ones until now but diamond grains immediately peeled off and it got sharp and so it was a little expensive but I bought it. I think that Oita hold is good.
This review is about item#05845262.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:36:36
Teeth do not stand at the file on hand, I bought it inevitably, but this one can be cut to the best.
This review is about item#02454584.
Correction of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:41:54
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. This makes a rough shape and uses the company's S type for finishing.
This review is about item#58101881.

Related Products