Buy more than* S$200* and get FREE SHIPPING

Diamond File S type

4.20 (5)
Caution
Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil., Grinding can be effective just by touching it lightly. Wet grinding is effective.Please use a small amount of oil.
Purpose
Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels., Please use materials with a high degree of hardness such as ceramics, carbide metal and hardened steels.
Grain Size
#200, #200
...see all>
Product Options
ADD TO CART
Shape File Part Outer Diameter W (phi mm) Weight (kg) Thickness (mm) Width (mm) Type File Part Width W (mm) Overall Length L (mm) File Length (mm) Type Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape File Part Outer Diameter W (phi mm) Weight (kg) Thickness (mm) Width (mm) Type File Part Width W (mm) Overall Length L (mm) File Length (mm) Type Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set - Set: 0.14 - - 5 piece set (5-type set) - 200, 200 70, 70 S-5, S-5 - 1Set(5PC) 1 DSST0520 02454681 139.99 SGD
Shipped after 2018-05-31
Triangle - - - - - 5, 5 200, 200 70, 70 S-5, S-5 - 1PC 1 DSSA0520 02454663 26.99 SGD
In stock
Flat - - 1.1, 1.1 5.8 - 5.8 170, 170 50, 50 S-10, S-10 - 1PC 1 DSHI1020 05832251 24.99 SGD
In stock
Round 3.7, 4 - - - - - 200, 200 70, 70 S-5, S-5 - 1PC 1 DSMA0520 05832215 24.99 SGD
In stock
flat - - 2, 2 - - 8, 8 200, 200 70, 70 S-5, S-5 - 1PC 1 DSHI0520 05832197 40.99 SGD
In stock
half round - - 2.3, 2.5 - - 6.4, 7 200, 200 70, 70 S-5, S-5 - 1PC 1 DSHA0520 05832206 36.99 SGD
In stock
Round 3 - - - - - 170, 170 50, 50 S-10, S-10 3 1PC 1 DSMA1020 05832276 19.99 SGD
In stock
Half-round - - 1.4, 1.4 4.6 - 4.6 170, 170 40, 40 S-12, S-12 - 1PC 1 DSHA1220 05832294 20.99 SGD
In stock
Half-round - - 1.5, 1.5 5.5 - 5.5 170, 170 50, 50 S-10, S-10 - 1PC 1 DSHA1020 05832267 23.99 SGD
In stock
Flat - - 1, 1 5 - 5 170, 170 40, 40 S-12, S-12 - 1PC 1 DSHI1220 05832285 23.99 SGD
In stock
Round 3.5 - - - - - 180, 180 60, 60 S-8, S-8 3.5 1PC 1 DSMA0820 05832242 23.99 SGD
In stock
Flat - - 1.5, 1.5 6.5 - 6.5 180, 180 60, 60 S-8, S-8 - 1PC 1 DSHI0820 05832224 34.99 SGD
In stock
Round 2.5 - - - - - 170, 170 40, 40 S-12, S-12 2.5 1PC 1 DSMA1220 05832303 13.99 SGD
In stock
corner, Corner - - - - - 3.5, 3.5 200, 200 70, 70 S-5, S-5 - 1PC 1 DSKA0520 02454593 26.99 SGD
In stock
- - - - - - - 170 40, 40 S-12, S-12 - 1Set(5PC) 1 DSST1220 58102082 86.99 SGD
In stock
- - - - - - 4.3, 4.3 180 60, 60 S-8, S-8 - 1PC 1 DSSA0820 58102012 26.99 SGD
In stock
corner - - - - - 2.2, 2.2 170 40, 40 S-12, S-12 - 1PC 1 DSKA1220 58102064 20.99 SGD
In stock
- - - - - - - 170 50, 50 S-10, S-10 - 1Set(5PC) 1 DSST1020 58102055 95.99 SGD
In stock
corner - - - - - 2.7, 2.7 170 50, 50 S-10, S-10 - 1PC 1 DSKA1020 58102037 23.99 SGD
Shipped after 2018-05-31
- - - - - - 3, 3 170 40, 40 S-12, S-12 - 1PC 1 DSSA1220 58102073 20.99 SGD
In stock
corner - - - - - 3, 3 180 60, 60 S-8, S-8 - 1PC 1 DSKA0820 58102003 27.99 SGD
Shipped after 2018-06-01
- - - - - - 3.8, 3.8 170 50, 50 S-10, S-10 - 1PC 1 DSSA1020 58102046 24.99 SGD
Shipped after 2018-05-31
- - - - - - - 180 60, 60 S-8, S-8 - 1Set(5PC) 1 DSST0820 58102021 129.99 SGD
Shipped after 2018-05-31
Semi-circle - 0.12, 0.12 2.0, 2 6 - 6, 6 180, 180 60, 60 S-8, S-8 - 1PC 1 DSHA0820 05832233 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For adjustment of metal
3
From Japan
On 2018-02-09 14:49:38
I am happy that I can buy a file of Tsubosan with stability from one file.
This review is about item#5832224.
Sharpening of auto center punch tip
3
From Japan
On 2013-08-09 13:41:37
It seems good to use with oil. Although it was said that, because the file of the file was diluted, "forgive" in his own use, it was a bit unsuitable for sharpening the tip of the punch. We recommend you to sharpen flat objects than sharp objects.
This review is about item#05832251.
Processing of aluminum material
5
From Japan
On 2013-07-01 13:23:43
Files are rather expensive items, and there are five sets of items in this price range, but it is quite a bit different when it comes together as a single item. It can be shaved smoothly with a light force, and the finish is perfect. It is recommended for ordinary diamond file not oriented enough.
This review is about item#05832303.
Correction of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:45:01
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. If the shape is rough, make the shape of the company's K type beforehand, use this as the main and use the company's special DIA file S # 400, # 600 for the finishing.
This review is about item#05832251.
Sharp hole polish
5
From Japan
On 2013-05-21 09:47:05
Since the bonding state of the diamond is smooth, the polished surface is good.
This review is about item#05832242.

Related Products