Buy more than* S$200* and get FREE SHIPPING

Special DIA File Flat S type

File Part Dimension (mm)
40
Overall Length L (mm)
170, 170
File Length (mm)
40, 40
Type
S-10, S-10
Overall Length (mm)
170
Width (mm)
5.8, 5.8
Shape
light flat, Usu flat
...see all
Product Options
ADD TO CART
Purpose Thickness (mm) Grain Size Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Thickness (mm) Grain Size Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For precision, For precision 0.5, 0.5 #400, #400 - 1PC 1 DSHI104U(0.5) 06182434 27.73 SGD
Shipped after 2017-03-31
- 1.1, 1.1 #300, #300 For precision 1PC 1 DSHI103U 06182416 27.73 SGD
In stock
ADD TO CART

Related Products