Buy more than* S$200* and get FREE SHIPPING

Special DIA file S

5.00 (2)
Purpose
For precision, For precision
Overall Length L (mm)
170, 170
Shape
flat, Flat
...see all>
Product Options
ADD TO CART
File Length (mm) Type Thickness (mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Length (mm) Type Thickness (mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40, 40 S-12 1.0, 1.0 #600, #600 5, 5 1PC 1 DSHI1260 06182461 22.99 SGD
In stock
50, 50 S-10 1.1, 1.1 #400, #400 5.8, 5.8 1PC 1 DSHI1040 06182425 26.99 SGD
In stock
50, 50 S-10 1.1, 1.1 #600, #600 5.8, 5.8 1PC 1 DSHI1060 06182443 26.99 SGD
In stock
40, 40 S-12, S-12 1.0, 1.0 #400, #400 5, 5 1PC 1 DSHI1240 06182452 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finishing of carbide tip of hand tool
5
From Japan
On 2013-06-13 15:05:32
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. Almost form the shape of the company's S type beforehand, use this product for finishing. In addition to # 600, use it when you want to make it even smoother.
This review is about item#06182425.
Finishing of carbide tip of hand tool
5
From Japan
On 2013-06-13 12:47:29
Grains are in line and a pleasant sound is made. It is like a trick to put cutting oil on and use it without putting strength. Almost form the shape of the company's S type beforehand, use this product for finishing. In addition to # 600, use it when you want to make it even smoother.
This review is about item#06182425.

Related Products