Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Group file Half-round head (middle)

5.00 (5)
Shape
Half round, Half-round
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification File Part Width W (mm) File Cut Roughness File Length (mm) Type Weight (g) Overall Length (mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification File Part Width W (mm) File Cut Roughness File Length (mm) Type Weight (g) Overall Length (mm) Thickness (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
493-0185 medium pitch, Middle mesh 9.5, 9.5 20cuts/cm, 20cuts/cm 100, 100 8 Piece set About 203 200, 200 3, 3 set, Pair 1Set(8PC) 1 HA00802 02293803 75.99 SGD
In stock
433-8332 medium pitch, Medium mesh 12, 12 17cuts/cm, 17cuts/cm 110, 110 5 piece set About 286 215, 215 3.8, 3.8 set, Set 1Set(5PC) 1 HA00502 02453972 56.99 SGD
In stock
- medium pitch, Medium mesh 7.3, 7.3 23cuts/cm, 23cuts/cm 85, 85 10 Piece set About 127 185, 185 2.5, 2.5 set, Set 1Set(10PC) 1 HA01002 02453997 89.99 SGD
In stock
493-0240 medium pitch, Medium mesh 4.2, 4.2 26cuts/cm, 26cuts/cm 70, 70 12 piece set About 63 170, 170 2, 2 set, Set 1Set(12PC) 1 HA01202 02454006 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Deburring operation during machining
5
From Japan
On 2017-08-27 17:02:38
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2453997.
Deburring the inner surface
5
From Japan
On 2015-11-19 18:08:46
Tsubasa Tsubosan. It is outstanding sharpness.
This review is about item#02453972.
Chamfer etc. at machine installation
5
From Japan
On 2015-03-03 17:08:04
Standard product no problem
This review is about item#02453972.
I use it for rubbing castings.
5
From Japan
On 2014-08-08 13:48:56
It is rounded, easy to hold, very easy to use and cheaper than other companies' products, so it will be cost saving.
This review is about item#02453972.
Aluminum products Bali finishing etc.
5
From Japan
On 2011-05-31 18:41:17
It's a classic use There is no problem I want you to have a longer lifetime a little longer if you want greed
This review is about item#02453972.

Related Products