Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat File Set (Fine)

4.83 (6)
Shape
Flat
Type
Set
Specification
medium pitch, Medium mesh
Remarks
*Price is unit price of 1 set.
...see all>
Product Options
ADD TO CART
File Length (mm) Type Weight (g) Overall Length (mm) Thickness (mm) Width (mm) TRUSCO Part Number File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Length (mm) Type Weight (g) Overall Length (mm) Thickness (mm) Width (mm) TRUSCO Part Number File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 8 Piece set About 308 200, 200 3, 3 9, 9 433-8405 20cuts/cm, 20cuts/cm 1Set(8PC) 1 HI00802 02294205 54.99 SGD
In stock
110, 110 5 piece set About 296 215, 215 3.5, 3.5 11, 11 433-8367 17cuts/cm, 17cuts/cm 1Set(5PC) 1 HI00502 02454067 35.99 SGD
In stock
85, 85 10 Piece set About 274 185, 185 2.5, 2.5 7, 7 493-0487 23cuts/cm, 23cuts/cm 1Set(10PC) 1 HI01002 02454085 64.99 SGD
In stock
70, 70 12 piece set About 156 170, 170 2, 2 4, 4 433-8456 26cuts/cm, 26cuts/cm 1Set(12PC) 1 HI01202 02454094 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Finishing of work / Deburring
5
From Japan
On 2017-12-15 17:08:18
Frequently used size. This price is high in cost performance in this group. Although it may be used while turning the material with a lathe or it may be used roughly, it has sufficient durability.
This review is about item#2454067.
Product finishing
5
From Japan
On 2017-09-15 09:43:23
It is usable without problems as well as those I had purchased before.
This review is about item#2454085.
Deburring operation during machining
5
From Japan
On 2017-08-27 17:02:04
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#2454085.
Deburring after cutting
5
From Japan
On 2015-11-19 18:09:15
It is Tsubuishi Tsubosan.
This review is about item#02454067.
Deburring
5
From Japan
On 2013-10-29 09:02:01
As expected Tsubosan no complaint
This review is about item#02454067.
Metal Processing
4
From Japan
On 2012-02-06 16:25:27
No warping and easy to use
This review is about item#02454067.

Related Products