Buy more than* S$200* and get FREE SHIPPING

Group file round head (middle)

5.00 (1)
Shape
Round
Remarks
*Price is unit price of 1 set.
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Type Weight (g) Overall Length (mm) Type TRUSCO Part Number Specification File Cut Roughness File Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Type Weight (g) Overall Length (mm) Type TRUSCO Part Number Specification File Cut Roughness File Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.3, 4.3 8 Piece set About 212 200, 200 Pair 493-0975 medium pitch, Middle mesh 20cuts/cm, 20cuts/cm 100, 100 1Set(8PC) 1 MA00802 02294993 56.99 SGD
In stock
5.5, 5.5 5 piece set About 226 215, 215 Set 433-8529 medium pitch, Medium mesh 17cuts/cm, 17cuts/cm 110, 110 1Set(5PC) 1 MA00502 02454182 36.99 SGD
In stock
3.2, 3.2 10 Piece set About 146 185, 185 Set 493-1009 medium pitch, Medium mesh 23cuts/cm, 23cuts/cm 85, 85 1Set(10PC) 1 MA01002 02454216 65.99 SGD
In stock
2.5, 2.5 12 piece set About 118 170, 170 Set 493-1033 medium pitch, Medium mesh 26cuts/cm, 26cuts/cm 70, 70 1Set(12PC) 1 MA01202 02454225 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing after drilling
5
From Japan
On 2013-05-28 08:23:34
It's okay.
This review is about item#02454182.

Related Products