Buy more than* S$200* and get FREE SHIPPING

Group file Half-round head (Fine)

3.00 (2)
Shape
Half round, Half-round
Specification
fine pitch, Fine mesh
...see all>
Product Options
ADD TO CART
File Part Width W (mm) File Cut Roughness File Length (mm) Type Weight (g) Overall Length (mm) Thickness (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Part Width W (mm) File Cut Roughness File Length (mm) Type Weight (g) Overall Length (mm) Thickness (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5, 9.5 30cuts/cm, 30cuts/cm 100, 100 8 Piece set About 203 200, 200 3, 3 set, set 493-0193 1Set(8PC) 1 HA00803 02293812 97.99 SGD
In stock
7.3, 7.3 32cuts/cm, 32cuts/cm 85, 85 10 Piece set About 127 185, 185 2.5, 2.5 set, Pair 493-0223 1Set(10PC) 1 HA01003 02293864 129.99 SGD
In stock
4.2, 4.2 35cuts/cm, 35cuts/cm 70, 70 12 Piece set About 63 170, 170 2, 2 set, Pair 493-0258 1Set(12PC) 1 HA01203 02293916 139.99 SGD
In stock
12, 12 27cuts/cm, 27cuts/cm 110, 110 5 piece set About 286 215, 215 3.8, 3.8 set, Set 433-8341 1Set(5PC) 1 HA00503 02453981 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2013-09-25 15:50:44
The smooth deburring can be done, the cutting surface is very beautiful. Thanks to that, I can get back to work.
This review is about item#02453981.
Deburring of details of sheet metal products
1
From Japan
On 2007-12-06 14:15:53
Although the eyes of the handrails and the file had no problem, I felt that the tip was somewhat thicker than other makers. It is a frequently used tool, so the price is perfect, but I wish the tip was a bit thinner.
This review is about item#02453981.

Related Products