Buy more than* S$200* and get FREE SHIPPING

Group file Set (fine)

5.00 (2)
Specification
fine pitch, Fine mesh
...see all>
Product Options
ADD TO CART
Weight (kg) Width (Blade) (mm) File Cut Roughness Width (both backs)(mm) Thickness (Ellipse) (mm) File Length (mm) Width (bulged blade) (mm) Thickness (Taper) (mm) Type Thickness (crosscut) (mm) Thickness (Blade) (mm) Weight (g) Thickness (bulged blade) (mm) Width (flat) (mm) Overall Length (mm) Width (middle) (mm) Width (half-round) (mm) Shape Width (blade) (mm) Thickness (flat) (mm) Type Thickness (middle) (mm) Thickness (half-round) (mm) Thickness (edge) (mm) Diameter (Circle) (phi) TRUSCO Part Number Width (Ellipse) (mm) Each Side (triangle) (mm) Remarks Width (Tapered) (mm) Single Dimension (corner) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Width (Blade) (mm) File Cut Roughness Width (both backs)(mm) Thickness (Ellipse) (mm) File Length (mm) Width (bulged blade) (mm) Thickness (Taper) (mm) Type Thickness (crosscut) (mm) Thickness (Blade) (mm) Weight (g) Thickness (bulged blade) (mm) Width (flat) (mm) Overall Length (mm) Width (middle) (mm) Width (half-round) (mm) Shape Width (blade) (mm) Thickness (flat) (mm) Type Thickness (middle) (mm) Thickness (half-round) (mm) Thickness (edge) (mm) Diameter (Circle) (phi) TRUSCO Part Number Width (Ellipse) (mm) Each Side (triangle) (mm) Remarks Width (Tapered) (mm) Single Dimension (corner) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7.3, 7.3 32cuts/cm, 32cuts/cm - 3.4, 3.4 85, 85 - 2.5, 2.5 10 piece set - 2.5, 2.5 About244 - 7, 7 185, 185 7.3, 7.3 7.3, 7.3 set 8.2, 8.2 2.5, 2.5 set 2.5, 2.5 2.5, 2.5 2.5, 2.5 3.2, 3.2 493-1629 7, 7 6.0, 6.0 - 7, 7 3.2, 3.2 1Set(10type) 1 ST01003 02295876 119.99 SGD
Shipped after 2018-05-01
1.38, 1.38 - 27cuts/cm, 27cuts/cm - - 110, 110 - - 5 piece set - - About 276 - 11, 11 215, 215 - 12, 12 set, Set - 3.5, 3.5 set, Set - 3.8, 3.8 - 5.5, 5.5 493-1564 - 9, 9 *Price is unit price of 1 set. - 5.5, 5.5 1Set(5type) 1 ST00503 02454331 60.99 SGD
In stock
- 9.5, 9.5 30cuts/cm, 30cuts/cm - 4.5, 4.5 100, 100 - 3.0, 3.0 8 Piece set - 3.0, 3.0 About 302 - 9, 9 200, 200 - 9.5, 9.5 set, Set - 3.0, 3.0 set, Pair - 3.0, 3.0 - 4.3, 4.3 493-1599 9, 9 7.5, 7.5 *Price is unit price of 1 set. 9, 9 4.3, 4.3 1Set(8type) 1 ST00803 02295797 94.99 SGD
In stock
- 4.2, 4.2 35cuts/cm, 35cuts/cm 4.0, 4.0 2.5, 2.5 70, 70 4.2, 4.2 2.0, 2.0 12 piece set 2.2, 2.2 2.0, 2.0 About 144 2.2, 2.2 4, 4 170, 170 4.2, 4.2 4.2, 4.2 set, Set 4.5, 4.5 2.0, 2.0 set, set 2.0, 2.0 2.0, 2.0 2.0, 2.0 2.5, 2.5 493-1653 4, 4 4.0, 4.0 *Price is unit price of 1 set. 4, 4 2.5, 2.5 1Set(12type) 1 ST01203 02295903 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Field work of construction equipment
5
From Japan
On 2017-01-07 19:31:36
Easy to pack in a tool box with a mobile size. The price is also inexpensive.
This review is about item#2454331.
Motorcycle maintenance
5
From Japan
On 2014-10-17 18:40:21
Tsubosan products are always perfect.
This review is about item#02454331.

Related Products