Buy more than* S$200* and get FREE SHIPPING

Set file set (super smooth)

Width (middle) (mm)
7.3
Width (blade) (mm)
8.2
Thickness (middle) (mm)
2.5
Thickness (edge) (mm)
2.5
Width (Ellipse) (mm)
7
Width (Tapered) (mm)
7
Width (Blade) (mm)
7.3
Thickness (Ellipse) (mm)
3.4
Thickness (Taper) (mm)
2.5
Thickness (Blade) (mm)
2.5
Width (flat) (mm)
7
Width (half-round) (mm)
7.3
Thickness (flat) (mm)
2.5
Thickness (half-round) (mm)
2.5
Diameter (Circle) (phi)
3.2
Each Side (triangle) (mm)
6.0
Single Dimension (corner) (mm)
3.2
File Length (mm)
85
Weight (kg)
1.22
Overall Length (mm)
185
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 set (10 types) 1 02295867 159.90 SGD
Shipped after 2017-02-28
ADD TO CART

Related Products