Buy more than* S$200* and get FREE SHIPPING

Iron File

5.00 (2)
...see all
Product Options
ADD TO CART
File Part Width W (mm) File Cut Roughness File Length (mm) Weight (g) Weight (kg) Overall Length (mm) Shape Type TRUSCO Part Number Specification Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Part Width W (mm) File Cut Roughness File Length (mm) Weight (g) Weight (kg) Overall Length (mm) Shape Type TRUSCO Part Number Specification Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6, 6 12cuts/cm, 12cuts/cm 150, 150 47 0.56 190, 190 corner, Square for iron work, For ironworks 493-0762 rough pitch, Coarse - 1PC 1 KA15001 02294747 10.71 SGD
Shipped after 2017-07-24
12, 12 10cuts/cm, 10cuts/cm 300, 300 333 4 370, 370 corner, Square for iron work, For ironworks 493-0894 medium pitch, Medium mesh - 1PC 1 KA30002 02294862 27.48 SGD
Shipped after 2017-07-24
6, 6 16cuts/cm, 16cuts/cm 150, 150 47 0.56 190, 190 corner, Square for iron work, For ironworks 493-0771 medium pitch, Medium mesh - 1PC 1 KA15002 02294765 10.71 SGD
Shipped after 2017-07-24
8, 8 22cuts/cm, 22cuts/cm 200, 200 100 1.2 250, 250 corner, Angle for iron work, For ironwork 493-0827 fine pitch, fine mesh - 1PC 1 KA20003 02294774 18.41 SGD
Shipped after 2017-07-28
8, 8 10cuts/cm, 10cuts/cm 200, 200 100 1.2 250, 250 corner, Square for iron work, For ironworks 493-0801 rough pitch, Coarse - 1PC 1 KA20001 02294801 14.00 SGD
Shipped after 2017-07-24
10, 10 12cuts/cm, 12cuts/cm 250, 250 188 2.26 310, 310 corner, Angle for iron work, For ironwork 493-0851 medium pitch, Middle mesh - 1PC 1 KA25002 02294835 18.65 SGD
Shipped after 2017-07-24
8, 8 14cuts/cm, 14cuts/cm 200, 200 100 1.2 250, 250 corner, Angle for iron work, For ironwork 493-0819 medium pitch, Middle mesh - 1PC 1 KA20002 02294783 17.21 SGD
Shipped after 2017-07-24
10, 10 9cuts/cm, 9cuts/cm 250, 250 188 2.26 310, 310 corner, Square for iron work, For ironworks 493-0843 rough pitch, Coarse - 1PC 1 KA25001 02294844 18.65 SGD
Shipped after 2017-07-28
12, 12 8cuts/cm, 8cuts/cm 300, 300 333 4 370, 370 corner, Angle for iron work, For ironwork 493-0886 rough pitch, Coarse mesh - 1PC 1 KA30001 02294887 27.48 SGD
Shipped after 2017-07-24
15 9cuts/cm, 9cuts/cm 350, 350 - 7.08 430 - - 493-0932 Medium mesh 15, 15 1PC 1 KA35002 02294905 35.90 SGD
Shipped after 2017-07-28
15, 15 7cuts/cm, 7cuts/cm 350, 350 - 7.08 430, 430 - - 493-0924 Coarse mesh - 1PC 1 KA35001 02294896 35.90 SGD
Shipped after 2017-07-28
10, 10 19cuts/cm, 19cuts/cm 250, 250 188 2.26 310, 310 corner for iron work 493-0860 fine pitch, Fine mesh - 1PC 1 KA25003 02294826 21.58 SGD
Shipped after 2017-07-28
6, 6 25cuts/cm, 25cuts/cm 150, 150 47 0.56 190, 190 corner for iron work 493-0789 fine pitch, Fine mesh - 1PC 1 KA15003 02294731 17.60 SGD
Shipped after 2017-07-28
12, 12 17cuts/cm, 17cuts/cm 300, 300 333 4 370, 370 corner for iron work 493-0908 fine pitch, Fine mesh - 1PC 1 KA30003 02294853 29.15 SGD
Shipped after 2017-07-28
8 34cuts/cm 200 100 - 250 corner for iron work 493-0835 Super smooth - 1 pc 1 -- 02294792 22.44 SGD
Shipped after 2017-07-28
6 38cuts/cm 150 47 - 190 corner for iron work 493-0797 Super smooth - 1 pc 1 -- 02294756 18.25 SGD
Shipped after 2017-07-28
18 6cuts/cm 400 - - 490 - - - - - 1 pc 1 KA40001 10523792 54.19 SGD
Shipped after 2017-07-28
10 30cuts/cm 250 188 - 310 corner for iron work 493-0878 Super smooth - 1 pc 1 -- 02294817 35.83 SGD
Shipped after 2017-07-28
15 15cuts/cm 350 - - 430 - - 493-0941 - - 1 pc 1 KA35003 10523668 50.56 SGD
Shipped after 2017-07-28
15 23cuts/cm 350 - - 430 - - - - - 1 pc 1 KA35004 10523677 67.11 SGD
Shipped after 2017-07-28
18 8cuts/cm 400 - - 490 - - - - - 1 pc 1 KA40002 10523817 54.19 SGD
Shipped after 2017-07-28
18 14cuts/cm 400 - - 490 - - - - - 1 pc 1 KA40003 10523808 69.70 SGD
Shipped after 2017-07-28
12 26cuts/cm 300 333 - 370 corner for iron work 493-0916 Super smooth - 1 pc 1 -- 02294871 49.27 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel polishing
5
From Japan
On 2017-03-12 20:31:21
I think that the polishing power will not fall easily. Always this brand.
This review is about item#2294835.
Polishing of stainless steel
5
From Japan
On 2016-07-22 16:52:21
It is subjective, but it lasted longer than what I bought elsewhere.
This review is about item#02294765.

Related Products