Buy more than* S$200* and get FREE SHIPPING

Iron File

4.82 (17)
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Thickness (mm) Shape Type Width (mm) TRUSCO Part Number Specification File Part Width W (mm) File Cut Roughness File Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Thickness (mm) Shape Type Width (mm) TRUSCO Part Number Specification File Part Width W (mm) File Cut Roughness File Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 430, 430 7.5, 7.5 - - - 493-0614 Coarse mesh 34, 34 7cuts/cm, 7cuts/cm 350, 350 - 1PC 1 HI35001 02294503 41.99 SGD
Shipped after 2018-04-23
5.5 370, 370 7, 7 flat, Flat for iron work, For ironwork - 493-0606 Super smooth, Dead smooth 30, 30 26cuts/cm, 26cuts/cm 300, 300 458 1PC 1 HI30004 02294494 47.99 SGD
Shipped after 2018-04-23
0.82 190, 190 4, 4 flat, Flat for iron work, For ironworks - 493-0517 medium pitch, Medium mesh 16, 16 16cuts/cm, 16cuts/cm 150, 150 68 1PC 1 HI15002 02454103 9.99 SGD
Shipped after 2018-04-23
0.82 190, 190 4, 4 flat, Flat for iron work, For ironworks - 433-8481 fine pitch, Fine mesh 16, 16 25cuts/cm, 25cuts/cm 150, 150 68 1PC 1 HI15003 02294354 13.99 SGD
Shipped after 2018-04-23
5.5 370, 370 7, 7 flat, Flat for iron work, For ironwork - 433-8511 fine pitch, fine mesh 30, 30 17cuts/cm, 17cuts/cm 300, 300 458 1PC 1 HI30003 02294485 33.99 SGD
Shipped after 2018-04-23
1.72 250, 250 5, 5 flat, Flat for iron work, For ironworks - 433-8499 fine pitch, Fine mesh 21, 21 22cuts/cm, 22cuts/cm 200, 200 143 1PC 1 HI20003 02294406 18.99 SGD
Shipped after 2018-04-23
3.22 310, 310 6, 6 flat, Flat for iron work, For ironworks - 493-0568 fine pitch, Fine mesh 25, 25 19cuts/cm, 19cuts/cm 250, 250 268 1PC 1 HI25003 02294424 24.99 SGD
Shipped after 2018-04-23
3.22 310, 310 6, 6 flat, Flat for iron work, For ironwork - 493-0550 medium pitch, Middle mesh 25, 25 12cuts/cm, 12cuts/cm 250, 250 268 1PC 1 HI25002 02454121 19.99 SGD
Shipped after 2018-04-23
5.5 370, 370 7, 7 flat, Flat for iron work, For ironworks - 493-0592 medium pitch, Medium mesh 30, 30 10cuts/cm, 10cuts/cm 300, 300 458 1PC 1 HI30002 02454137 26.99 SGD
Shipped after 2018-04-23
0.67 430 7.5, 7.5 Flat Iron for 34 493-0622 Medium mesh 34, 34 9cuts/cm, 9cuts/cm 350, 350 - 1PC 1 HI35002 02294512 41.99 SGD
Shipped after 2018-04-23
- 430 7.5 - - - 493-0631 - 34 15cuts/cm 350 - 1 pc 1 HI35003 10523774 55.99 SGD
Shipped after 2018-04-26
- 430 7.5 - - - - - 34 23cuts/cm 350 - 1 pc 1 HI35004 10523783 71.99 SGD
Shipped after 2018-04-27
- 490 8.5 - - - - - 36 8cuts/cm 400 - 1 pc 1 HI40002 10523905 92.99 SGD
Shipped after 2018-04-26
- 490 8.5 - - - - - 36 14cuts/cm 400 - 1 pc 1 HI40003 10523896 74.99 SGD
Shipped after 2018-04-26
- 490 8.5 - - - - - 36 6cuts/cm 400 - 1 pc 1 HI40001 10523887 92.99 SGD
Shipped after 2018-04-26
0.82 190, 190 4, 4 flat, Flat for iron work, For ironwork - 433-8316 Super smooth, Dead smooth 16, 16 38cuts/cm, 38cuts/cm 150, 150 68 1PC 1 HI15004 02294345 18.99 SGD
Shipped after 2018-04-23
1.72 250, 250 5, 5 flat, Flat for iron work, For ironworks - 433-8502 Super smooth, Super smooth 21, 21 34cuts/cm, 34cuts/cm 200, 200 143 1PC 1 HI20004 02294397 23.99 SGD
Shipped after 2018-04-23
3.22 310, 310 6, 6 flat, Flat for iron work, For ironworks - 493-0576 Super smooth, Super smooth 25, 25 30cuts/cm, 30cuts/cm 250, 250 268 1PC 1 HI25004 02294451 31.99 SGD
Shipped after 2018-04-23
1.72 250, 250 5, 5 flat, Flat for iron work, For ironworks - 493-0533 medium pitch, Medium mesh 21, 21 14cuts/cm, 14cuts/cm 200, 200 143 1PC 1 HI20002 02454112 13.99 SGD
Shipped after 2018-04-23
0.82 190, 190 4, 4 flat, Flat for iron work, For ironworks - 493-0509 rough pitch, Coarse 16, 16 12cuts/cm, 12cuts/cm 150, 150 68 1PC 1 HI15001 02294363 9.99 SGD
Shipped after 2018-04-23
1.72 250, 250 5, 5 flat, Flat for iron work, For ironworks - 493-0525 rough pitch, Coarse 21, 21 10cuts/cm, 10cuts/cm 200, 200 143 1PC 1 HI20001 02294415 13.99 SGD
Shipped after 2018-04-23
3.22 310, 310 6, 6 flat, Flat for iron work, For ironworks - 493-0541 rough pitch, Coarse 25, 25 9cuts/cm, 9cuts/cm 250, 250 268 1PC 1 HI25001 02294442 19.99 SGD
Shipped after 2018-04-23
5.5 370, 370 7, 7 flat, Flat for iron work, For ironworks - 493-0584 rough pitch, Coarse 30, 30 8cuts/cm, 8cuts/cm 300, 300 458 1PC 1 HI30001 02294467 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2017-11-08 21:08:31
It is useful because it is used frequently, such as cutting parts. The price is reasonable and good
This review is about item#2294406.
As a rasp
5
From Japan
On 2017-03-24 17:19:56
There is no problem as a file. We will also purchase
This review is about item#2294354.
Return
5
From Japan
On 2017-01-23 18:24:21
You can take turns with just the right feeling Next time we will order repeat
This review is about item#2454121.
For factory use
5
From Japan
On 2016-01-13 14:59:54
It can be used without problems.
This review is about item#02454121.
Squared out of acrylic board
3
From Japan
On 2016-01-12 23:29:54
When I was looking for a flat of an ironware file, I found this item, but my way of using it was not satisfactory. I thought it was a flat surface, but I was wearing it towards the tip, so I could not clean it beautifully. It is a good product as a thing but to say that it was not good with my usage.
This review is about item#02454103.
Ironworking work
5
From Japan
On 2015-11-08 12:28:21
Until now I was using other files from other manufacturers (same price range), this time I tried the file of this manufacturer who was high on the net this time. As a result, I thought what was the past effort .... I was able to finish the work in half of the time. I will continue to use the file of Tsubosan for the future.
This review is about item#02294415.
Used for sushi on aluminum Faster than finished finish Finish is beautiful.
5
From Japan
On 2015-03-02 11:43:44
There is no problem at all because it can be trimmed well. It is about to get lost without knowing which roughness of eyes to buy for the first time to buy.
This review is about item#02294467.
Deburring of steel
5
From Japan
On 2014-12-15 20:36:11
Sharpness is the best.
This review is about item#02294512.
Deburring items at iron works
5
From Japan
On 2014-02-13 21:37:12
I used 300 before, but! There are also accessories and this size is easier to use. I use it on milling cutter, but I use gas cut things etc. with 300 middle eyes. It is used every day. It is a key point from long ago.
This review is about item#02294424.
Cutlery Production
5
From Japan
On 2013-05-10 18:12:12
The shipment of the product that was able to be used without any problem was also fast.
This review is about item#02294415.

Related Products