Buy more than* S$200* and get FREE SHIPPING

Iron File

5.00 (4)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Shape Type TRUSCO Part Number Dimension (mm) Specification File Part Width W (mm) Weight (kg) File Part Outer Diameter W (phi mm) File Cut Roughness File Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Shape Type TRUSCO Part Number Dimension (mm) Specification File Part Width W (mm) Weight (kg) File Part Outer Diameter W (phi mm) File Cut Roughness File Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
157 310, 310 round, Round for iron work, For ironworks 493-1131 - rough pitch, Coarse - 1.88 10, 10 9cuts/cm, 9cuts/cm 250, 250 1 pc 1 MA25001 02295237 15.99 SGD
In stock
277 370, 370 round, Round for iron work, For ironwork 493-1173 - rough pitch, Coarse mesh - 3.32 12, 12 8cuts/cm, 8cuts/cm 300, 300 1 pc 1 MA30001 02295273 21.99 SGD
In stock
277 370, 370 round, Round for iron work, For ironworks 493-1190 - fine pitch, Fine mesh - 3.32 12, 12 17cuts/cm, 17cuts/cm 300, 300 1 pc 1 MA30003 02295255 28.99 SGD
Shipped after 2018-05-01
157 310, 310 round, Round for iron work, For ironwork 493-1149 - medium pitch, Middle mesh - 1.88 10, 10 12cuts/cm, 12cuts/cm 250, 250 1 pc 1 MA25002 02454252 15.99 SGD
In stock
83 250, 250 round, Round for iron work, For ironworks 493-1114 - fine pitch, Fine mesh - 1 8, 8 22cuts/cm, 22cuts/cm 200, 200 1 pc 1 MA20003 02295194 15.99 SGD
In stock
83 250, 250 round, Round for iron work, For ironworks 493-1106 - medium pitch, Medium mesh - 1 8, 8 14cuts/cm, 14cuts/cm 200, 200 1 pc 1 MA20002 02454243 11.99 SGD
In stock
83 250, 250 round, Round for iron work, For ironworks 493-1092 - rough pitch, Coarse - 1 8, 8 10cuts/cm, 10cuts/cm 200, 200 1 pc 1 MA20001 02295185 11.99 SGD
In stock
277 370, 370 round, Round for iron work, For ironwork 493-1181 - medium pitch, Middle mesh - 3.32 12, 12 10cuts/cm, 10cuts/cm 300, 300 1 pc 1 MA30002 02454261 21.99 SGD
In stock
38 190, 190 round, Round for iron work, For ironworks 493-1076 - fine pitch, Fine mesh - 0.46 6, 6 25cuts/cm, 25cuts/cm 150, 150 1 pc 1 MA15003 02295142 12.99 SGD
In stock
157 310, 310 round, Round for iron work, For ironwork 493-1157 - fine pitch, fine mesh - 1.88 10, 10 19cuts/cm, 19cuts/cm 250, 250 1 pc 1 MA25003 02295221 21.99 SGD
In stock
38 190, 190 round, Round for iron work, For ironworks 493-1050 - rough pitch, Coarse - 0.46 6, 6 12cuts/cm, 12cuts/cm 150, 150 1 pc 1 MA15001 02295151 9.99 SGD
In stock
38 190, 190 round, Round for iron work, For ironwork 493-1068 - medium pitch, Middle mesh - 0.46 6, 6 16cuts/cm, 16cuts/cm 150, 150 1 pc 1 MA15002 02454234 10.99 SGD
In stock
38 190 round for iron work 493-1084 - Super smooth - - 6 38cuts/cm 150 1 pc 1 MA15004 02295124 20.99 SGD
In stock
- 490 - - - - - - - 18 14cuts/cm 400 1 pc 1 MA40003 10523835 75.99 SGD
Shipped after 2018-05-02
277 370 round for iron work 493-1203 - Super smooth - - 12 26cuts/cm 300 1 pc 1 MA30004 02295246 51.99 SGD
Shipped after 2018-05-01
- 430, 430 - - 493-1211 - Coarse mesh 15, 15 5.62 15 7cuts/cm, 7cuts/cm 350, 350 1 pc 1 MA35001 02295282 80.99 SGD
Shipped after 2018-05-01
- 370 - - 493-1220 phi15 Medium mesh - 5.62 15 9cuts/cm, 9cuts/cm 350, 350 1 pc 1 MA35002 02295307 34.99 SGD
Shipped after 2018-05-01
83 250 round for iron work 493-1122 - Super smooth - - 8 34cuts/cm 200 1 pc 1 MA20004 02295176 29.99 SGD
Shipped after 2018-05-01
157 310 round for iron work 493-1165 - Super smooth - - 10 30cuts/cm 250 1 pc 1 MA25004 02295212 40.99 SGD
Shipped after 2018-05-01
- 490 - - - - - - - 18 6cuts/cm 400 1 pc 1 MA40001 10523826 56.99 SGD
Shipped after 2018-05-02
- 370 - - 493-1238 - - - - 15 15cuts/cm 350 1 pc 1 MA35003 10523686 82.99 SGD
Shipped after 2018-05-02
- 370 - - - - - - - 15 23cuts/cm 350 1 pc 1 MA35004 10523695 70.99 SGD
Shipped after 2018-05-02
- 490 - - - - - - - 18 8cuts/cm 400 1 pc 1 MA40002 10523844 56.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used to widen the inner diameter of the cork at the grip part of the fishing rod
5
From Japan
On 2015-10-11 18:52:16
It was beautifully finished.
This review is about item#02295237.
Scraping of steel material
5
From Japan
On 2015-06-17 14:49:50
The file is almost aligned with Tsubosan. If you get lost, you will definitely buy Tsubosan. I mainly use it for metal and precious wood. I like sharp sharpness and ease of use. Let's clog a bit with wood, so let's pay frequently with a brush. I thought that it is easy to use tapering from the root to the tip. I also want to buy other forms and roughness.
This review is about item#02454243.
Bolt hole processing of steel plate
5
From Japan
On 2015-03-17 17:20:44
Excellent durability. As expected. For DIY use, the next purchase will be in 5 years.
This review is about item#02454252.
For shaving of plastic
5
From Japan
On 2013-07-12 17:23:12
I am very surprised at items very quickly Also, goods are also very good I like it, thank you very much
This review is about item#02454261.

Related Products