Buy more than* S$200* and get FREE SHIPPING

Hardness Check 6 Kind Set

5.00 (2)
Blade Diameter (phi mm)
4.3
Blade Length (mm)
65
Weight (kg)
0.23
Overall Length (mm)
175
Material
SKS-8(JIS)
TRUSCO Part Number
333-3736
Specification
Red(Indication)HRC40,(File-Hardness)HRC40 to 42/HV392 to412 Yellow(Indication)HRC45,(File-Hardness)HRC45 to 47/HV446 to 471 Yellow green(Indication)HRC50,(File-Hardness)HRC50 to 52/HV513 to 544 Green(Indication)HRC55,(File-Hardness)HRC55 to 57/HV595 to 633 Blue(Indication)HRC60,(File-Hardness)HRC60 to 62/HV697 to 746 Black(Indication)HRC65,(File-Hardness)HRC65 to 67/HV800 to 865
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 No.860 02454207 96.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Off-the-shelf of a kitchen knife hardness discrimination, etc.
5
From Japan
On 2015-07-01 22:35:16
And for the future blacksmith work, I bought and want to determine the hardness of such as home of cheap stainless steel knife to be applied to the quite satisfactory durability. Because the width of the Velcro to the case of the lid is narrow It may drop gone open beat of something when you carry? If now a little anxiety. Therefore to store it in the paper box that contains the time of the case purchase, for hard put stuck because of the thickness of the Velcro If you use every day, here Suffice it to say I thought that or neck, there is no dissatisfaction in hardness check body itself.
This review is about item#02454207.
Curing decision after hardness evaluation and hardening of before shaving
5
From Japan
On 2013-12-02 16:07:07
I think that it is must-checkers when the material plies beta you do not know of got the feature to determine whether or not can be cutting. It will reduce the risk of or abrade or missing blade, also handy for the determination of hardening since the self-made cutlery. On the other hand, it can also be used in the determination of whether or not shaved by annealing the hardened product. The beginning I thought that high, but that amount would have saves the waste of time and cost.
This review is about item#02454207.

Related Products