Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handle

4.07 (14)
Material
miscellaneous tree material
...see all>
Product Options
ADD TO CART
Grip Part (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Part (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 large (LL) 150 1 pc 1 ME900 LL 10522584 3.99 SGD
In stock
13 small (SS) 90 1 pc 1 ME900 SH 10522575 2.99 SGD
In stock
23, 22 small (S), SMALL (S) 100, 90 1PC 1 ME900S 06343391 1.99 SGD
In stock
25, 23 medium (M), Medium (M) 115, 115 1PC 1 ME900M 06343407 1.99 SGD
In stock
27, 25 large (L), LARGE (L) 135, 130 1PC 1 ME900L 06343416 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Exchange of hand drill handle
5
From Japan
On 2018-04-11 21:04:05
Originally it is sold with a file of a file, but since the handle of a plastic hand drill has broken, it is purchased for replacement. The shaft hole diameter is 10 mm. It is just right thickness to grasp with force, the surface is also finished clean. There is no problem with the product, but the packaging form is in a plastic bag only. So if it is delivered together with other hardware, it will be stamped. There were several scars on the rampage in the box.
This review is about item#10522584.
100 cracked handle of file
5
From Japan
On 2018-04-08 01:50:01
It became the handle of a top manufacturer who is only Omni to OEM to the pattern only (killing time).
This review is about item#06343391.
Small package
5
From Japan
On 2017-12-07 19:52:09
The pattern of a small file is less choice and it seems to have finally come across and the woody quality is also quite good. There is time when torque is necessary even in small size and it is convenient.
This review is about item#10522575.
Mainly used for cutting iron and carbon steel.
3
From Japan
On 2015-12-03 01:46:11
It is a very common pattern. The trash hole is deep and bigger. Like other people are told, swamy sweet. I cut down disposable chopsticks and beat it in the gap. The texture of the wood is also light, it is just like an owner of an aluminum pot. By the way, I have not experienced any cracks yet. Since painting is not done, it is becoming slippery. Once we gave weight with 400 rough eyes, when we did heavy cutting, I brought about 500 yen coat of palm of the palm. I think that it is production in the way of a woodworking lathe, but the butt portion of the handle is mushed and it is rough. After that, after picking up roughness with sandpaper, rubbing it on an appropriate iron plate etc., I am using it. Compared to Nicholson's pattern, it is not enemies by material, finish, but it is here if it says in terms of cost performance, handiness.
tool
5
From Japan
On 2015-11-12 15:47:33
I am saved for exchanging the file with a file. .
This review is about item#06343391.
tool
5
From Japan
On 2015-10-26 15:39:49
very good.
This review is about item#06343416.
I use it when cutting aluminum
3
From Japan
On 2015-03-02 11:49:08
As you buy it will not stabilize when you shave it (it just does not matter if you just scrape off) cut the length 30 mm and use it before thinning it.
This review is about item#06343416.
It is useless without this
5
From Japan
On 2014-06-12 19:06:16
Handle is necessary. The price was cheap and it was a good shopping.
This review is about item#06343391.
Handle
1
From Japan
On 2014-04-02 17:41:12
It cracked at room temperature, it cracked, the second one soaked in hot water, put it in the next morning, broke up in a few months, now we use it by lightly hitting at room temperature, but it is easy to come off. It can be satisfied if there is description of how to use from the manufacturer.
This review is about item#06343407.
Metal Processing
4
From Japan
On 2013-05-30 13:27:32
It is used by the same manufacturer, Tsubosan's round file file 150 mm, 200 mm. 200 mm means that the fitting condition can be fixed well and firmly, but even if 150 mm is drawn into the root, it was a little loose. Although it may be an individual difference of wood products, it can be used with confidence if it gets a little more firmly.
This review is about item#06343391.

Related Products