Buy more than* S$200* and get FREE SHIPPING

Solid Form Paint

4.20 (5)
Purpose
Building materials such as iron, steel, wood, plastic, stone markings. Paint of automobiles, furniture, building materials, for repair. To write propaganda, advertising, handbill, posting of parcel mailing.
Weight (g)
26
...see all
Product Options
ADD TO CART
Dimension / Size (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension / Size (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 (with cap) White 331-6378 1PC 1 KSC 05750577 5.27 SGD
Shipped after 2017-06-26
135 (with a cap) Red 331-6351 1PC 1 KSC 08233206 5.27 SGD
Shipped after 2017-06-26
135 (with a cap) Yellow 331-6360 1PC 1 KSC 08233215 5.27 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When tire is stored
5
From Japan
On 2017-03-16 15:11:02
I store and store the number in the tire rubber part when storing the tire. It will disappear when traveling a little, and it will be retained properly at the time of storage and it will be handy.
This review is about item#8233215.
Paint from scratches on automobiles, dirt on wallpaper etc
5
From Japan
On 2016-06-01 18:15:05
Easy to use, easy to use, widens applications. I think that it should be more convenient as there are more quantities. It soon gone.
This review is about item#05750577.
Marking on site repair spots (metal)
5
From Japan
On 2014-07-15 16:24:59
Although it is quick to reduce it easier to write, I would like to use it in the future,
This review is about item#05750577.
Fill in asphalt write text in concrete
2
From Japan
On 2014-07-11 17:52:11
It is a bit too soft and it gets lost soon A little harder it is OK I want the price to be a little cheaper Because there is no other product like this there is no other choice but to purchase this Wet marker will not immediately disappear ... The product lasts much longer and does not disappear.
This review is about item#05750577.
I write numbers on steel
4
From Japan
On 2010-03-26 14:46:34
I think that it would be nice if there is a slightly larger (longer) product. Because the decrease is fast, it is saved if it is a bit cheaper.
This review is about item#05750577.

Related Products