Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil, "Knocks Sharp"

4.00 (4)
Color (Body)
Gray
Core Diameter (mm)
0.5
Weight (g)
9
Overall Length (mm)
145
Material
An axis, a point cork, and a knock: Reproduction PMMA, clip:reproduction ABS, a grip:reproduction elastomer, tip pipe:NS-POM
Description 2
Is a triangular grip , so it fits into the fingers softly. Use the recycled plastic.Utilization rate of recycled materials : 86%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSE100K #44 06418002 1.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Office work that occur during work
1
From Japan
On 2013-09-22 13:06:01
Sharpen the recent 100 yen class not limited to this product. Although various use, it is early to break (How many times have also become fully consumables that I have to re-buy in one year) Although the use of "2B" core so that does not become thin when you copy Core is retracted in the middle of writing (shaved?) ... In addition, those of the distal end movable retract also tip body It may be that there is a problem in the core ... In addition, immediately because the core is clogged at the tip, no longer have to be replaced from the front end side rather than back at the time of the core exchange This is also, to accelerate to become the situation of the above caused the core scraped Failures or errors will not be resolved to retract them put the new core, you do not have to re-purchase This the price if the way might not ... (because I did not feel in 10 years 20 years ago, the quality fell?) The mechanical pencil manufacturer extra feature is omitted as can be used even until the last in a dark core, such as "2B" I think as that I ... would like to ask the improvement of the durability is not only I Because of price to have been fully satisfactory, but that the greater the purchase frequency, resulting in high?
This review is about item#06418002.
Scribe
5
From Japan
On 2012-07-15 18:53:38
Since the handwriting is rarely, I do not know is easy to use. Structure while reasonable There have been refined, and fun to watch playful also felt. Also it will be to impress a knock pen common frame is.
This review is about item#06418002.
Thing to write of an inch, such as lending for the notes to the people
5
From Japan
On 2012-06-19 18:39:34
Such as when to lend to people on the premise that does not come back, it is useful to put on the desk. Since then suspenseful and lend their favorite, Or entered into in the pen tip, or is absorbed by the strong spring that it is the pen pressure, function also can be better than price. Such as the weight and thickness of the grip, personally at the portion separated by a preference there is a thing insufficient.
This review is about item#06418002.
For the study of junior high school children
5
From Japan
On 2012-06-05 23:40:32
Or got broken Bokiboki ... core is whether it broke what this sharp pen, with or jammed, but we've been using a lot of the product so far, none was not a good commodity. Children and "easy to write!" Is also very happy! Of this item has been very expected.
This review is about item#06418002.

Related Products