Buy more than* S$200* and get FREE SHIPPING

Whiteboard Marker, "ECO FEEL"

4.17 (12)
Caution
Please keep in mind that it may not be erasable in the case of special white boards (for water markers etc.).
Nib
Round core
Materials (cap)
Recycled POM
Line Width (mm)
About 2
Material (Shaft)
Aluminum
Weight (g)
15
Overall Length (mm)
111 (with cap)
Caution
Please keep in mind that it may not be erasable in the case of special white boards (for water markers etc.).
...see all
Product Options
ADD TO CART
Green Purchasing Law Material (ink) Ink Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Material (ink) Ink Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Ketone oily pigment Black The faucet /PBT The pen / acrylic fabric 1PC 1 WBKE #49 06420565 1.29 SGD
In stock
Compatible Ketone oily pigment Red The faucet /PBT The pen / acrylic fabric 1PC 1 WBKE #19 06420574 1.28 SGD
In stock
Conform Ketone oil-based pigments Blue faucet /PBT pen point / acrylic fabric 1PC 1 WBKE #36 06420583 1.28 SGD
In stock
Compatible Oily ketone based paints Green Faucet/PBT pen tup, acrylic fibers 1PC 1 WBKE #29 08702635 1.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Fill out the schedule
1
From Japan
On 2016-07-01 15:39:01
The ink smells too strong. It is thin for the inside character and for the inside character. The core is hard, the writing taste is not good.
This review is about item#06420565.
Write monthly schedule of board
5
From Japan
On 2016-03-14 09:13:08
It is a designation because this is easy to write from the scene. I am satisfied.
This review is about item#06420565.
Site
5
From Japan
On 2015-12-11 08:16:03
It is a good item
This review is about item#06420565.
When filling in the process chart
5
From Japan
On 2013-12-27 10:27:16
Recently, the cap has changed and it is very nice to be very easy to use. The feeling when tightening the cap is also good feeling.
This review is about item#06420565.
Describing to the white board
4
From Japan
On 2013-12-24 09:00:41
The pen itself is easy to write and there is no problem. Just opening and closing the cap is hard. I am glad if I can do it with a slightly lighter power.
This review is about item#06420565.
Product name, quantity filled out
4
From Japan
On 2013-09-11 11:31:26
Very easy to write but difficult to open the cap
This review is about item#06420565.
Whiteboard calendar writing
3
From Japan
On 2013-08-30 13:24:43
Good at low price
This review is about item#06420565.
At the time of lecture, presentation
5
From Japan
On 2013-08-02 13:30:35
I thought that it was a bit thicker because it was for the Chinese character, but it is thin and easy to use besides it.
This review is about item#08702635.
For office use
5
From Japan
On 2013-06-14 08:06:40
It is easy to write and easy to use pen
This review is about item#06420565.
Fill in the Whiteboard
5
From Japan
On 2013-02-14 08:51:32
I have tried several kinds of pens, but the drawing taste is smooth, the strength of the pen core is exactly good and the price is cheap, which is my favorite.
This review is about item#06420565.

Related Products