Buy more than* S$200* and get FREE SHIPPING

Ballast-less mercury lamp(reflected type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3700
Mean Color Rendring Rating (Ra)
49
...see all
Product Options
ADD TO CART
Central Luminous Intensity (cd) Beam Angle (Degree) Overall Length (mm) Outside Tube Diameter (phi mm) Beam Flux (Lm) Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Rated Lamp Power (W) Rating Life (Hours) Working Voltage (V) Total Luminous Flux (Lm) Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Central Luminous Intensity (cd) Beam Angle (Degree) Overall Length (mm) Outside Tube Diameter (phi mm) Beam Flux (Lm) Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Rated Lamp Power (W) Rating Life (Hours) Working Voltage (V) Total Luminous Flux (Lm) Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 120 157 120 1200 1.9 1.6 160 6000 100 to 110 1400 E26 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BHRF100-110V160W 35055151 -
Discontinued
[x]
1100 130 236 160 3300 2 1.6 300 9000 200 to 220 4100 E39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BHRF200-220V300W 35055185 -
Discontinued
[x]
2300 130 305 183 6800 3.6 2.5 500 6000 200 to 220 8500 E39 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BHRF200-220V500W 05629994 -
Discontinued
[x]
1000 130 236 160 3000 3.7 3.0 300 9000 100-110 3700 E39   1PC 1 BHRF100-110V300W 35055167 -
Discontinued
[x]
ADD TO CART

Related Products