Buy more than* S$200* and get FREE SHIPPING

Waist bag with leather bottom(extra large)

2.50 (2)
Material
Canvas
...see all
Product Options
ADD TO CART
Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
225x280 1Sheet 1 #9 03360725 -
Discontinued
[x]
230x275 1Sheet 1 #11 03360734 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2014-04-13 19:05:01
It might accordingly price is leather, not the skin. Well can be used without having to worry about the price is good.
This review is about item#03360734.
carpenter
2
From Japan
On 2013-04-25 00:02:51
Simple shape is good. Waist cord is short. Because the work is also possible to overdress, and since there is also a thing to put in the vicinity of the hip should not be based on the normal waist. Also stitch good but get in the way and because it is as it is fraying thread of the fabric end not process off on their own.
This review is about item#03360734.

Related Products