Buy more than* S$200* and get FREE SHIPPING

Oil Based Paint Brush, "SAZANAMI"

5.00 (2)
Purpose
For construction and steel frames
Thickness (mm)
20
Bristle Color
White
Trim Length (mm)
50
...see all
Product Options
ADD TO CART
Model Main Hair Type Trim Trim Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Main Hair Type Trim Trim Size (Number) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diagonal - - Mountain wool (Yan'o) 25 60 1PC 1 100996 0025 05858246 18.41 SGD
Shipped after 2017-07-24
Bracing - - Goat hair (Yano) 15 40 1PC 1 100996 0015 05858221 13.40 SGD
Shipped after 2017-07-24
Bracing Yano Goat hair Goat hair (Yano) 20 50 1PC 1 100996 0020 05858237 14.39 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Building painting
5
From Japan
On 2016-11-14 16:41:54
It is a painter. If you have only a bad brush, this brush is very good for everyday use even though you think size, quality, cospar etc.! I will repeat!
This review is about item#5858221.
Steel painting
5
From Japan
On 2014-06-19 20:18:29
Including the paint, the elongation was good, the neta was rare and it was easy to use. I want to repeat if the price is a bit cheaper.
This review is about item#05858221.

Related Products