Buy more than* S$200* and get FREE SHIPPING

Steel Frame and Bridge Brush, "NIHON KAI"

3.67 (3)
Purpose
For steel frames and bridges
Bristle Color
Sesame hair
Trim
Sesame hair
...see all>
Product Options
ADD TO CART
Thickness (mm) Trim Length (mm) Size (Number) Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Trim Length (mm) Size (Number) Dimension (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 54 25 60 brace structure 1PC 1 103216 0025 03361583 22.99 SGD
Shipped after 2018-05-01
21 46 10 30 Bracing 1PC 1 103216 0010 03361556 14.99 SGD
In stock
22 52 15 40 Bracing 1PC 1 103216 0015 03361565 17.99 SGD
In stock
22 54 20 50 Bracing 1PC 1 103216 0020 03361574 20.99 SGD
In stock
22 54 30 70 Bracing 1PC 1 103216 0030 03361592 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Steel painting
1
From Japan
On 2017-02-23 15:43:14
If only the inclusion is good, it is good and the alignment of the hair ends becomes bashabasa, the whole worst expands and it expands too much, if it treats it as a waste brush as a throwing brush, if it is this price, it was enough for a home center.
This review is about item#3361556.
Steel bolt painting
5
From Japan
On 2014-03-02 08:18:56
Hair stiffness is strong but finish is smooth. The inclusion of the paint is good, the hair length is long so it can be painted like wrapping bolts and nuts, and it paints firmly up to the blind spot. The price is somewhat higher, but work efficiency UP!
This review is about item#03361556.
Steel frame
5
From Japan
On 2013-10-11 17:30:14
very good. I will buy it from now on.

Related Products