Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (inch) Overall Length (mm) Model TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (inch) Overall Length (mm) Model TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 340 12H - 12 inch 1PC 1 163101 0012 05822372 15.77 SGD
In stock
4 340 4H - 4 inch 1PC 1 163101 0004 05838077 9.62 SGD
In stock
7 340 7H 214-9664 7 inches 1PC 1 163101 0007 05822354 10.63 SGD
In stock
9 345 9H 214-9460 9 Inches 1PC 1 163101 0009 05822363 11.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Painted tin roof
5
From Japan
On 2017-03-20 15:27:02
Roller cover is less likely to come off, the work is very easy.
This review is about item#5822354.
Roller coating
5
From Japan
On 2015-06-12 20:06:56
It is very easy to use.
This review is about item#05822372.
Gluing work of the adhesive.
1
From Japan
On 2011-04-11 17:07:21
To goods size is 4 inches, commodity that is reflected is 9 inches? I have ordered wrong. If you photograph a different, put the drawing of the roller, I would like you to specify the size. Do not know where if the dimensions are 4 "of the, wonder if he's wrong to chose a photograph.
This review is about item#05838077.
Painting
5
From Japan
On 2007-12-20 13:06:30
Favorable
This review is about item#05822354.

Related Products