Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 120 1set(2pc) 1 163601 0045 11757332 12.82 SGD
In stock
1800 370 1Set(2PC) 1 163601 0180 02290015 22.40 SGD
In stock
1300 290 1set(2pc) 1 163601 0130 11757384 16.35 SGD
In stock
450 120 1PC 1 163601 0045 05822433 -
Discontinued
[x]
1300 290 1PC 1 163601 0130 05822442 -
Discontinued
[x]
1800 370 1PC 1 163601 0180 05822451 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used for painting at home.
4
From Japan
On 2017-01-03 09:05:47
Although I purchased it in 2014, it is using it now without problems, if it is telescopic type it can adjust the position of the painting place, it is easier to use, but thank you.
This review is about item#5822433.
Rooftop waterproof coating work
5
From Japan
On 2014-03-04 19:41:47
It is easy to use as usual.
This review is about item#05822442.
To the painting work of the ceiling
3
From Japan
On 2012-10-17 19:45:48
I think that I think that it is still better if there are ingenuity to not slide because I think that the place to hold is roughly decided
This review is about item#05822451.

Related Products