The reviews are automatic translation.
Automotive electrical work
From Japan
On 2017-04-01 02:29:59
Peeling off the lining, removing the exterior panel, very easy to use for removing the tail lens. It can be used more than spatula for automobiles.
We are using it for construction and bag making.
From Japan
On 2016-03-15 14:47:33
Convenient when attaching bonds evenly, corners such as box-shaped can be held firmly. Also when attaching to the cloth of the cloth it is very convenient to come in a few millimeters wide with bonds beautifully.
Putty filling work
From Japan
On 2015-10-26 19:26:06
It's solid, so easy to use.
Mobile phone repair
From Japan
On 2015-04-21 08:31:02
I used it to open the case when repairing the mobile phone, but it was a bit too soft
Putting
From Japan
On 2013-10-12 06:52:04
It is strong and lasts long
Bond, silicon, to fill in the hole
From Japan
On 2012-05-07 11:15:55
Excellent. Especially large size is easy to use in corners etc. because it has an angle. The viscosity is just right, it can be used to crawl on the material. If improvement can be made, there is no need to say if the durability of the previous one is a bit higher. (Because it becomes bumpy with scratches quite easily when hitting a protrusion such as a nail)
When sticking the film
From Japan
On 2010-01-14 06:25:09
It is OK if you are cheap
Sheet metal putty kneaded, served.
From Japan
On 2009-09-30 23:31:15
There is a good feeling and it is easy to knead. It is recommended for those who like hardening compared to others.