Buy more than* S$200* and get FREE SHIPPING

Calking Spatula Used for Joints

4.67 (3)
Material
(Handle) rosewood, stainless steel (spatula)
...see all
Product Options
ADD TO CART
Spatula Dimension (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spatula Dimension (mm) Overall Length (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10x90 180 Small 1PC 1 300201 0000 05604295 -
Discontinued
[x]
10x100 190 Curve 1PC 1 300202 0000 05604304 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Ideal for extended work of the caulking material
5
From Japan
On 2014-05-07 20:36:53
Part of the stainless steel is "bending to moderate, was easy relationship, if there is the same thing also, we want to buy!
This review is about item#05604304.
When extending the caulking material,
4
From Japan
On 2014-05-07 20:29:39
Sten portions, moderately soft, was easy to use to extend the caulking material,
This review is about item#05604304.
Work to pack to formulate the ointment of pot
5
From Japan
On 2013-03-04 14:12:52
I am satisfied because the previous from thin spatula wanted
This review is about item#05604295.

Related Products