Buy more than* S$200* and get FREE SHIPPING

One Edged Rubber Spatula

5.00 (1)
Overall Length (mm)
60
Specification
Single-edged type
...see all
Product Options
ADD TO CART
Model Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B-4 120 Natural rubber SBR 1PC 1 300262 0004 03385085 11.61 SGD
In stock
B-3 95 Natural rubber SBR 1PC 1 300262 0003 03385076 8.48 SGD
In stock
B-1 50 Natural rubber SBR 1PC 1 300262 0001 03385051 5.97 SGD
In stock
B-2 75 Natural rubber SBR 1PC 1 300262 0002 03385067 7.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removing the Center ring of vacuum pipe (O- ring)
5
From Japan
On 2015-10-06 19:39:38
0 for the ring re-use, and satisfaction can be removed without a scratch. Na ... quantity nail to many now, and time-consuming nail so which was removed in finger Tattered It was work to be bothered with ... This satisfaction can be removed successfully
This review is about item#03385067.

Related Products