Buy more than* S$200* and get FREE SHIPPING

C Type Rubber Spatula, for Sheet Metal,

4.75 (4)
Overall Length (mm)
100
Width (mm)
70
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 300270 0000 03385121 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wipe off silicone
4
From Japan
On 2014-08-07 17:07:31
I bought it for trial, but the type of square type was better usability.
This review is about item#03385121.
For putting on small scratches.
5
From Japan
On 2012-11-26 15:55:43
I have ordered so far because my hardness has been used. Because it is the same thing, it can be used with confidence.
This review is about item#03385121.
Used as caulk bella
5
From Japan
On 2012-04-08 16:22:47
The shape fits in various places and is easy to use Normally it uses metallic bellows but it is ideal for irregular surfaces
When putting on putty
5
From Japan
On 2011-04-16 19:08:03
It is OK if you are cheap
This review is about item#03385121.

Related Products