Buy more than* S$200* and get FREE SHIPPING

Plastic Cladding Plate

4.50 (2)
Dimension (mm)
180x285
Model
Racket type
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 300401 0000 03385182 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Making foundation for sheet metal painting
4
From Japan
On 2017-11-03 17:26:46
It is used to mix with curing agent when putting on putty. Even if there is no exclusive item separately, there is nothing that can not be done with the edge of the board or cardboard, but cleaner mixing the curing agent, refreshing with the spatula, taking the putty is still convenient. The disadvantage is that you need to be careful after use, if it is a sheet of paper or cardboard, you can discard it as it is, but this should be kept clean for reuse.
This review is about item#3385182.
Building painting
5
From Japan
On 2014-04-16 20:02:28
It is convenient to have a small circle around the screwhead or tucker putty.
This review is about item#03385182.

Related Products