Buy more than* S$200* and get FREE SHIPPING

Bamboo brush

5.00 (4)
Dimensions C (mm)
315, 315
Dimensions A (mm)
20, 20
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Material (Brush Part) Type Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Material (Brush Part) Type Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60, 60 horse hair, Horse fur bend handle 3 line, Bent handle 3 lines Bent handle 3 lines 1PC 1 301251 0003 03385347 3.99 SGD
In stock
65, 65 horse hair, Horse hair bend handle 4 line, Bent handle 4 lines Bent handle 4 lines 1PC 1 301251 0004 03385356 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2016-06-22 10:21:36
Used for parts cleaning. The bamboo brush can get in touch with your hands.
This review is about item#03385347.
Detailed dirt removal during car washing
5
From Japan
On 2016-02-09 16:00:51
Because the size of the head is smaller than the one of nylon which I used so far, it is easy to use because it can clean small parts.
This review is about item#03385347.
For cleaning
5
From Japan
On 2015-04-13 17:06:18
Good
This review is about item#03385347.
Cleaning inside the cup of a painting air gun
5
From Japan
On 2013-04-22 12:01:38
I had purchased it by another company until now, but there was a similar thing to Mr. Monotaro, and I switched it. Because the products are angled, cleaning in the cup is very easy.
This review is about item#03385356.

Related Products