Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Bamboo brush

4.67 (3)
Dimensions B (mm)
35, 35
Material (Brush Part)
hog bristle, Hog bristle
Dimensions A (mm)
15, 15
Type
chongqing brush, Chongqing Brush
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200, 200 Chongqing brush 200 mm 1PC 1 301261 0200 03385435 1.99 SGD
In stock
240, 240 Chongqing brush 240 mm 1PC 1 301261 0240 03385444 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Bicycle relationship
5
From Japan
On 2017-06-27 00:48:40
It is used for chain cleaning. I am satisfied. I feel I can use it for a long time.
This review is about item#03385435.
Grease coating during machine maintenance
4
From Japan
On 2016-12-12 14:52:10
The degree of denseness of the brush was incompatible with grease application. It is used for cleaning.
This review is about item#3385444.
Parts washing
5
From Japan
On 2014-11-09 14:23:43
It is very easy to use and has no hair coming out and I also want to purchase it.
This review is about item#03385435.

Related Products