Buy more than* S$200* and get FREE SHIPPING

Bamboo brush

4.54 (24)
Material (Brush Part)
hog bristle, Hog bristle
Dimensions A (mm)
12, 12
Type
bamboo toothpick, Bamboo toothpick
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Model Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Model Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30, 30 180 mm bamboo toothpick 180, 180 1PC 1 301263 0180 03385453 0.99 SGD
In stock
40, 40 240mm bamboo toothpick 240, 240 1PC 1 301263 0240 03387282 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.54
24 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2018-05-02 16:44:40
It is not inferior to what I used before I was able to purchase it at around half price so I was able to reduce expenses
This review is about item#3387282.
Removing trash and oiling
5
From Japan
On 2018-04-03 14:43:23
It is used for scraping off dirt from the thread part, applying grease, and applying cutting oil
This review is about item#3385453.
For carburettor cleaning
5
From Japan
On 2018-01-27 20:52:21
Blow the cleaner on the oil-ridden bike's carburetor, and rub it off if it rubs gently. Even a toothbrush can be used, but this one is more suitable for fine parts with moderate hardness.
This review is about item#3385453.
Car Maintenance
5
From Japan
On 2018-01-04 15:10:23
It is used to clean the brake caliper's brake dust. Nylon brush is good as it will not be damaged.
This review is about item#3387282.
During cleaning
4
From Japan
On 2017-08-31 15:23:28
There was no particular problem when using it cheaply.
This review is about item#3385453.
For cleaning work of precision mechanical parts etc
5
From Japan
On 2017-06-23 10:17:42
It is a product that is easy to handle and easy to use because it has a strong brush stiffness.
This review is about item#3385453.
Bond finish
5
From Japan
On 2017-05-18 18:02:39
Easy to use with affordable size when applying fast drying bonds to the kid entrance
This review is about item#3385453.
Farm work in general
5
From Japan
On 2017-03-25 21:07:02
It is used for maintenance of the chain saw. I am satisfied because the price is also cheap and easy to use.
This review is about item#3387282.
Oiling
3
From Japan
On 2017-03-24 16:19:49
Very easy to use and useful. We will also purchase.
This review is about item#3385453.
Work of painting quick-drying adhesive.
4
From Japan
On 2017-02-18 16:33:00
I hope the part of the handle is a little longer. Considering the price and discarding after one use, I think that it is very economical.
This review is about item#3385453.

Related Products