Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Type Material TRUSCO Part Number Application Main Material Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material TRUSCO Part Number Application Main Material Size (inch) Trim Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium hair (Main) Polyester, (structure) woven 254-4962 For medium rough surfaces Polyester 4 11 1PC 1 4S-B10 03384473 7.99 SGD
In stock
Short hair (Mainly) Polyester, (organization) woven 254-4946 For smooth surface - 4 6 1PC 1 4S-C10 03384507 7.99 SGD
In stock
Medium hair (Main) Polyester, (structure) woven 254-4971 For medium rough surfaces Polyester 6 11 1PC 1 6S-B10 03384482 8.99 SGD
In stock
Short-haired (Main) Polyester, (structure) woven 254-4954 For smooth surface - 6 6 1PC 1 6S-C10 03384516 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for the outer wall, it is good to be fine,
4
From Japan
On 2018-03-01 17:23:01
I used it for the outer wall, I exchanged various, and used it.
This review is about item#3384507.
Dynoch sheet construction, foundation creation
5
From Japan
On 2017-08-29 22:51:53
One time of extension at the time of primer application was really good and I can not bubble too much.
This review is about item#3384516.
Used for bath tub coating
5
From Japan
On 2015-08-31 15:28:05
After applying the special paint to the bathtub, apply the inorganic coating agent to the finish. I am concerned that the price of the roller is a bit high. Again because the manufacturer is made in Japan? Certainly workability was also good and no problem, coating was beautifully made. After all the good things are different. To tell the truth, I will come to Cospa.
This review is about item#03384516.

Related Products