Buy more than* S$200* and get FREE SHIPPING

Sand Aggregate Small Roller

4.00 (2)
Purpose
For aggregate coated material and elastic tile material (water-based)
Material
(main) Polyurethane form
Description 2
Ideal for resilient tile paint and paint materials containing sand aggregate.
Compatible
Small
...see all>
Product Options
ADD TO CART
Model Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4S-KG 4 1PC 1 160750 0004 06182574 6.89 SGD
Shipped after 2017-12-18
6S-KG 6 1PC 1 160750 0006 06182583 7.91 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Exterior wall painting
5
From Japan
On 2013-04-16 08:36:33
I often use it since I have included it well. The price is also very satisfying.
This review is about item#06182583.
As indicated, elastic coating
3
From Japan
On 2013-03-04 20:20:02
Durability including price stick and no problem at all. Just one point It is feeling a little more than the joint part with the hole side handle of the roller. It may be that there is a slight difference. 85 points
This review is about item#06182583.

Related Products