Buy more than* S$200* and get FREE SHIPPING

T Knitted Waste

4.33 (9)
Purpose
Removal of various oil stains, paints, and solvents For sheet metal weak against scuffing and precision equipment wiping.
Color
White
Type
New article
...see all>
Product Options
ADD TO CART
Dimension (cm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 45 x 50 Cotton rate 100% EA929AB 1Box(1kgx5Bag) 1 584200 03345255 79.99 SGD
In stock
About 45x50 100% Cotton - 1Box(2kgx5Bag) 1 584202 03345264 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Product surface wiping etc.
4
From Japan
On 2017-08-09 11:12:19
It has the best reputation among the various knitted fabrics used up to now. However, the price is reasonable (high)
This review is about item#3345255.
Painting work etc.
5
From Japan
On 2017-06-22 16:02:41
Absorption is good, easy to use. You can use it with confidence at low price.
This review is about item#03345264.
Wiping oil paint
2
From Japan
On 2017-06-08 20:04:49
The display dimensions are different. It is 45 × 50, but it all falls apart. Also, if it is not "special selection knitted fabric" it is difficult to use because the thickness is thin and the size is different.
This review is about item#3345255.
During molding etc.
5
From Japan
On 2017-06-07 16:11:29
Compared to the same amount of cheap thing, the thickness of the fabric was comparatively large, and the size was even and uniform with large items. The wrinkle was tatami jiwa grade and was not beautiful goods.
This review is about item#3345255.
parts
5
From Japan
On 2015-11-16 22:35:10
Satisfaction. nothing.
This review is about item#03345255.
When precision parts are processed
4
From Japan
On 2015-06-11 16:09:53
Once the price went up, I was using other goods, but since the price went down this time I bought it. Quality is that opinion from the scene is that this product is nice. However, unfortunately the fabric was thinner than what was a few years ago.
This review is about item#03345255.
Various
5
From Japan
On 2014-06-03 15:23:32
I am mindful that the size varies, but I can use it without any problem.
This review is about item#03345264.
Breeder
4
From Japan
On 2012-04-11 09:11:43
About 95% is the same fabric and it is an end of T shirt, and overall I am satisfied. The dissatisfaction point is higher price than specialist. It is not equal to the price of a dedicated new cloth of another company. There is a fabric containing a line of some prints, want to have a solid color. There is a very stretchy fabric in a small amount but is it really 100% cotton? I would like to have good inspections. There is a thing cutting one bag 1 kg in weighing, I think that there is a problem of humidity, but is not it as a display as it is in the dry state without 1 kg? It is a credit problem and we want you to measure firmly. Everything seems like everything. It wrote it strictly, but since it is a product with the possibility of continued purchase, I dare write it.
This review is about item#03345255.
Use it for fine finishing such as finishing polishing of loom and twill polishing.
5
From Japan
On 2011-04-20 09:10:23
The fabric was soft and the feeling of use was quite impressive. The size was not uniform, but it was rather user-friendly to use it for each purpose. Perhaps the price is slightly higher, it is a flaw in the ball, I will use it when I drop 10%.
This review is about item#03345255.

Related Products