Buy more than* S$200* and get FREE SHIPPING

Non Bubble Roller, Small

4.33 (9)
Purpose
For iron parts paint application
Compatible Paint
SOP, anti-corrosive
Main Material
Polyester
Trim Length (mm)
12
Type
Small roller
Description 2
Foamless roller was developed as a dedicated roller by pursuing coated steel.
Compatible
Various handles for middle type and small type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Size (inch) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Size (inch) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
385-7531 4 EB-4S 1PC 1 143131 0004 35563202 5.99 SGD
In stock
385-7549 6 EB-6S 1PC 1 143131 0006 35563211 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Used for roofing flat tan painting.
5
From Japan
On 2017-11-11 19:24:45
It was good. I could not get out of my hair and bubbles did not come out. As expected it is Otsuka.
This review is about item#35563211.
Apply top coat to FRP
2
From Japan
On 2016-02-13 12:27:37
The hair which passed out on the application surface remained, and I felt it was not suitable for finish coating.
This review is about item#35563211.
Iron part paint
5
From Japan
On 2015-06-03 14:59:05
Good use
This review is about item#35563211.
Painting
5
From Japan
On 2014-05-02 13:14:41
I think that it is a very good product.
This review is about item#35563211.
Painting
3
From Japan
On 2014-05-02 13:14:15
I think that it is a very good product.
This review is about item#35563211.
Painting of instrument panel (iron box), painting of steel tube column
4
From Japan
On 2013-10-18 16:18:17
I am satisfied that I can also paint a narrow part because it is small, if it's easy to price a little more!
This review is about item#35563202.
Roof or iron part
5
From Japan
On 2011-06-26 20:11:22
It is good that the roller marks are uniform and it is difficult for bubbles to come out. As the inclusion of the story is also good, recently this is the best.
This review is about item#35563202.
Steel overcoat paint finish
5
From Japan
On 2008-04-22 15:46:58
Even if the corner part is squeezed even at the tip part where it got stuck, OK!
This review is about item#02441747.
Painting of roof and iron part
5
From Japan
On 2007-10-10 23:17:03
I am familiar with neta well and use it because the finish is also uniform. I think whether there will be more orders if there is a little more sense of profit at the time of bulk buying.
This review is about item#02441756.

Related Products