Buy more than* S$200* and get FREE SHIPPING

Roller Bucket SX Net

3.50 (2)
Height (cm)
13 (Outer dimensions)
Base Size (mm)
210x170
Material
Made of PP
Set Contents
Main body 2sheets Net 5sheets Container 20
Description 2
Remove the contents of the instrument, the net so to replace the maintenance is easier.
Compatible
Roller size until 7inch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 163841 0000 05838174 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For housing machine coating
5
From Japan
On 2017-05-08 12:20:14
Work is easy. I am satisfied with the processing after use.
This review is about item#5838174.
Painting work
2
From Japan
On 2009-10-08 06:30:01
We usually use roller brushes and hand bristles (2 types) in the bucket and we are using it normally, but the state where the hand brush is playing in the bucket (going to the right or going to the left), hold the hand brush space In order to secure, please make the bucket a little larger, or make the net somewhat smaller.
This review is about item#05838174.

Related Products