Buy more than* S$200* and get FREE SHIPPING

Pail Bucket

4.67 (3)
Outside Diameter x Height H (phi mm x mm)
175 x 145
Capacity (L)
2.4
Description 2
It is a paint can for brushing.A pail that can be used to replace the contents of a cartridge.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 320131 0000 05838086 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Painting of tin
5
From Japan
On 2017-11-14 22:07:19
Cost performance is also satisfied. I also appreciate quick response.
This review is about item#5838086.
General building painting
5
From Japan
On 2011-10-18 17:46:58
It is necessary when painting, this lowering can enters Karritchi well, well, the size and the amount of paint enter well well, it is very easy to use, it is quite dirty, it is quite good, It is the best that I am doing.
This review is about item#05838086.
Painting work
4
From Japan
On 2011-09-07 10:16:59
Although it purchases it together with easy-to-use cartridges, it is easy to use and satisfied. I feel that the rust preventive effect inside the can is low as room for improvement. Even though I wash it, rust floated. (It does not relate to work efficiency, but ...)
This review is about item#05838086.

Related Products