Buy more than* S$200* and get FREE SHIPPING

Dust Mask, Dust Shut

4.33 (3)
Type
Dust
Material
Terry cotton polyurethane
Specification
No charcoal granules
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12Sheet) 1 960240 03337747 48.55 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Wear at the time of manufacture.
4
From Japan
On 2015-07-02 16:46:05
It's a company that deal with food additives, but it is used to blend the Konabutsu. Currently, we use, but there is no place to be particularly pointed out that there is no problem.
This review is about item#03337747.
Work stand the dust
4
From Japan
On 2014-11-24 22:13:57
Better than disposable non-woven fabric, and can also be used many times as wash, even sweat, do not clog.
This review is about item#03337747.
Dusty work place (cleaning, etc.)
5
From Japan
On 2013-05-17 09:00:11
Absolute performance when compared to such as DS1 of international standards is not denied the lowest preference. But if the extent to which suffer when simply often dust instead of "fine particles are working behind closed doors to be filled" sufficient in this mask. It's also easy recycling wash, easy to use than the non-woven fabric type because not even be clogged with moisture of breath if Atere the gauze on the inside. Benefits With consider the risk balance of "whether or not the dust that scatters danger" and "cost" is high. Breathing from the dust mask is receiving strong support to field workers in terms of ease due to the non-woven fabric. Rubber cord is difficulty because it is one to fix the face, where you want to improve the point that I feel hurt because the tension is stronger.
This review is about item#03337747.

Related Products