Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Quick Paint Masking Film

2.50 (2)
Caution
Since the back is not covered with coating, please use double layered paste when spraying large amounts of paint.
Sheet Length (m)
33
Tape Type
Japanese paper (243J)
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Number of Foldings Finishing Width (mm) Material (Sheet) Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Finishing Width (mm) Material (Sheet) Sheet Width (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 150 32g / m<sup>2</sup> kraft paper 150 Paper (243J) 15-150 1Box(40Roll) 1 203104 0150 03787506 299.99 SGD
In stock
1 300 32g/m<sup>2</sup>Craft paper 300 Paper (243J) 15-300 1Box(20Roll) 1 203104 0300 05243804 159.99 SGD
In stock
2 300 32g / m<sup>2</sup> kraft paper 550 Paper (243J) 15-550 1Box(20Roll) 1 203104 0550 05243436 189.99 SGD
In stock
2 300 32g / m<sup>2</sup> kraft paper 550 - 1Box(2Roll) 1 203196 0550 05838962 22.99 SGD
In stock
0 150 32g/m<sup>2</sup>Craft paper 150 Paper (243J) 15-150 1Roll 1 2031040150 35745945 7.99 SGD
In stock
0 300 32g/m<sup>2</sup>Craft paper 300 Paper (243J) 15-300 1Roll 1 2031040300 35745954 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Automotive paint masking
3
From Japan
On 2014-03-10 08:03:04
Otsuka Because it is a thing of brush, quality is OK! Price is relatively cheap and saved. Because it is a frequently used product, I would like to ask for further price reduction.
This review is about item#05243436.
Masking for car painting
2
From Japan
On 2011-02-26 14:42:17
For two-to-one clearness it will be immersed if it is not made into two pieces. (Professional touch of lock)
This review is about item#05243436.

Related Products