Buy more than* S$200* and get FREE SHIPPING

Polyethylene Laminated Quick Masker

4.50 (4)
Sheet Length (m)
25
Finishing Width (mm)
300
Tape Type
Japanese paper (243J)
Material (Sheet)
32g of the Pori Lamy processings / m2 kraft paper
Tape Width (mm)
15
...see all>
Product Options
ADD TO CART
Number of Foldings Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Foldings Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single 300 1Box(2Roll) 1 203391 0300 06182495 22.99 SGD
In stock
2 550 1Box(2Roll) 1 203391 0550 06182504 32.99 SGD
In stock
Single 300 1Box(20Roll) 1 203393 0300 06182531 169.99 SGD
In stock
2 550 1Box(20Roll) 1 203393 0550 06182547 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for painting and dividing car bumper
5
From Japan
On 2015-10-13 07:40:41
Even if you do not overlap two papers, it is okay to use it conveniently.
This review is about item#06182531.
Specification for automobile painting work
5
From Japan
On 2013-07-07 13:31:25
I have used it before, but the product is quite satisfied. It will be appreciated if the price goes down a bit.
This review is about item#06182504.
Automotive painting
3
From Japan
On 2011-11-30 01:27:10
When compared with other manufacturer's products, I could not think that the quality was suitable for the price. There are lots of cheaper ones with the same quality. I think that it is high with 25M × 2 books.
This review is about item#06182495.
Painting
5
From Japan
On 2009-03-04 18:45:33
I think it's good
This review is about item#06182495.

Related Products