The reviews are automatic translation.
Painting work
From Japan
On 2017-01-25 18:22:03
Made by Otsuka of trust. You can use it with confidence. Monotalou is convenient as it can not be purchased in units of one material or material.
Painting work
From Japan
On 2015-10-26 22:10:24
It is surprisingly vinyl is durable.
Painting work
From Japan
On 2015-07-12 17:07:42
It is not too big for a detached roof, it is easy to use.
A painter
From Japan
On 2015-03-17 14:13:50
It can be used normally.
Ship
From Japan
On 2015-01-13 17:17:51
Easy to use, the glue on the tape can be peeled clean even after use.
Beauty
From Japan
On 2014-12-18 21:50:41
Since it does not slip, it can be used with confidence
For fenced curing!
From Japan
On 2014-12-16 22:31:42
When curing with Masker, windy days are rusty, etc. Claims (noisy and sleepless) may come from next door such as during the night so using non-slip maskers may cause you to worry that sound will not come out even on windy days There is none! It is! It is a little expensive than Masker but I am recommended because it can be relieved!
Floor curing at the time of remodeling (floor contact surface)
From Japan
On 2013-12-22 16:20:51
I want a little more thickness + Even if the length becomes short, if you increase the number of folds and make the carrying size compact,
Curing of the roof, soil and the like
From Japan
On 2013-06-10 18:06:58
There was something that was difficult to open with other manufacturer's green non-slip masker, but it was completely usable. It is slightly thicker and good product, but it is much better if it cheaper.