Buy more than* S$200* and get FREE SHIPPING

Paint Masking Film for Vehicle Short Type

4.50 (2)
Sheet Length (m)
33
Tape Type
Japanese paper (243J)
Tape Width (mm)
15
Thickness (mm)
0.01
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Number of Foldings Finishing Width (mm) Material (Sheet) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Number of Foldings Finishing Width (mm) Material (Sheet) Sheet Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 150 Corona treatment Calcium carbonate film 550 1Box(60Roll) 1 204100 0455 05233051 429.90 SGD
Shipped after 2017-12-21
- 12 150 Corona treatment Calcium carbonate film 1000 1Box(48Roll) 1 202600 0243 05630012 489.90 SGD
Shipped after 2017-12-21
- 5 150 Tankaru film corona treatment 550 1Roll 1 202621 0550 35746112 9.27 SGD
Shipped after 2017-12-18
60 13 120 Corona processing calcium carbonate film 1000 1Roll 1 202621 1000 35746121 12.91 SGD
Shipped after 2017-12-18
60 6 150 Corona processing calcium carbonate film 550 1Box(5Roll) 1 202691 0550 05838971 43.80 SGD
Shipped after 2017-12-18
60 12 150 Corona processing calcium carbonate film 1000 1Box(5Roll) 1 202691 1000 05838987 59.89 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2012-10-01 12:43:35
It was faster than using newspaper and masking tape, resulting in lower cost as a result.
This review is about item#05838987.
Vehicle Masking
4
From Japan
On 2012-05-08 11:53:34
Because it is used frequently, it is saved because it is cheap. Slightly satisfied with both quality and price. There was also a weak adhesion of the tape part, but use it with masking from above.
This review is about item#05838971.

Related Products