Buy more than* S$200* and get FREE SHIPPING

Adjusting driver

1.00 (1)
2015 Trusco Published Pages
2 0386
Bit Thickness (mm)
0.5, 0.5
Bit Width (mm)
2, 2
Material (Bit)
SK steel, SK steel
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100, 100 8, 8 368-6922, 368-6922 1PC 1 DA-01 05235526 2.99 SGD
Shipped after 2018-01-22
150, 150 10, 10 368-6931, 368-6931 1PC 1 DA-02 05235535 2.99 SGD
Shipped after 2018-01-25
200, 200 12, 12 368-6949, 368-6949 1PC 1 DA-03 05235544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of semi-fixed resistance
1
From Japan
On 2016-08-08 11:40:12
The part of the blue handle loosely escapes from the yellow part to the poros. I tried sandwiching the vinyl that I had not pulled out, but I felt it was a quality equivalent to the price.
This review is about item#5235526.

Related Products