Buy more than* S$200* and get FREE SHIPPING

Replacement cushion driver

4.00 (2)
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0395
Grip Diameter (phi mm)
34, 34
Blade Shape
+/-
Shaft Length (mm)
90, 90
Subtense(mm)
6.3 (Axis), 6.3 (Axis)
Point Size
Plus # 2 / minus 6mm, plus #2 / minus 6 mm
Weight (g)
98, 98
Overall Length (mm)
210, 210
TRUSCO Part Number
368-7074, 368-7074
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG-05 05236104 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Normal work
3
From Japan
On 2015-02-26 16:41:42
Performance is an equivalent product without any problem, but it is an item of color different from the picture. It was disappointing because I thought it was a color that I could only buy here without explanation. If it were black, you could buy it cheaply else.
This review is about item#05236104.
Outdoor work
5
From Japan
On 2014-12-15 20:15:06
It is easy to hold grip firmly. Convenient to use electric dra bit
This review is about item#05236104.

Related Products