Buy more than* S$200* and get FREE SHIPPING

Long grip driver

5.00 (1)
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Tip Size (mm)
6.0, 6.0
Point Thickness (mm)
0.8, 0.8
Material (Grip)
plastic, Plastic
Grip Length (mm)
112, 112
Material (Shaft)
Chrome-vanadium steel, Chromium vanadium steel
Grip Diameter (phi mm)
32, 32
Blade Shape
-, -
Shaft Diameter (phi mm)
6.3, 6.3
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shaft Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360, 360 250, 250 157, 157 1PC 1 DG-11 05236131 14.12 SGD
Shipped after 2017-11-24
412, 412 300, 300 169, 169 1PC 1 DG-13 05236156 14.51 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling of machine parts
5
From Japan
On 2015-02-26 18:43:38
Long length + minus + grip handle is the most comfortable, with limited choices.
This review is about item#05236131.

Related Products