Buy more than* S$200* and get FREE SHIPPING

Mini soft driver

Grip Type
Resin (soft) / Rubber
Point Shape
-, -
Grip Length (mm)
87, 87
Grip Diameter (phi mm)
21, 21
Blade Shape
-
Shaft Length (mm)
100, 100
Overall Length (mm)
190, 190
...see all>
Product Options
ADD TO CART
Point Dimensions (mm) Weight (g) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Dimensions (mm) Weight (g) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0x0.5, 4.0x0.5 32, 32 4, 4 1PC 1 DG-23 05236192 6.99 SGD
Shipped after 2018-05-30
3.0x0.4, 3.0x0.4 27, 27 3, 3 1PC 1 DG-21 05236174 6.99 SGD
In stock
ADD TO CART

Related Products