Buy more than* S$200* and get FREE SHIPPING

Miniature lead pliers

3.50 (2)
2015 Trusco Published Pages
2 0570
Hardness
HRC46+/-4
Overall Length (mm)
132, 132
Material
S58C, S58C
TRUSCO Part Number
368-8259, 368-8259
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-04 05240575 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Lead bending of electronic parts etc.
3
From Japan
On 2015-03-30 16:59:25
The tip is thicker than I expected. It is easy to work if it is a little thinner.
This review is about item#05240575.
Universal board set
4
From Japan
On 2012-01-19 13:53:57
In the photograph of this product, there is a round object of grip, but a thing of a square grip of the same design as the company's micro nipper came (I knew by looking at the company HP). I liked the soft type of the previous one, but will it become ragged if I use it for decades? The hard rubber thing I feel now is a bad feeling in about 10 years (unless I do not know it ten years later). The size also goes into the palm just, the strength of the spring is also appropriate, the size and shape of the tip is also good, I can use it in good mood.
This review is about item#05240575.

Related Products