Buy more than* S$200* and get FREE SHIPPING

Precision driver

3.00 (3)
2015 Trusco Published Pages
2 0375
Quantitiy
1
Blade Shape
-
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (mm) Point Thickness (mm) Edge Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (mm) Point Thickness (mm) Edge Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5, 3.5 395-4862, 395-4862 2-0366 3.5, 3.5 0.5, 0.5 - 124, 124 1PC 1 DK-36 05236603 3.99 SGD
In stock
0.9, 0.9 368-7252, 368-7252 - 0.9, 0.9 0.2, 0.2 -, - 74, 74 1PC 1 DK-31 05236551 -
Discontinued
[x]
1.2, 1.2 368-7261, 368-7261 - 1.2, 1.2 0.25, 0.25 -, - 85, 85 1PC 1 DK-32 05236567 -
Discontinued
[x]
1.8, 1.8 395-4846, 395-4846 - 1.8, 1.8 0.3, 0.3 -, - 95, 95 1PC 1 DK-33 05236576 -
Discontinued
[x]
2.3, 2.3 368-7279, 368-7279 - 2.3, 2.3 0.35, 0.35 -, - 103, 103 1PC 1 DK-34 05236585 -
Discontinued
[x]
3, 3 395-4854, 395-4854 - 3, 3 0.4, 0.4 -, - 112, 112 1PC 1 DK-35 05236594 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2017-07-27 08:00:14
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#05236567.
Disassembly / assembly of precision equipment
3
From Japan
On 2015-12-19 15:17:08
I think that it is useless because it is cheap, but it is a feeling of insufficient strength. It is an impression that is softer than what I used to use (it turns when I put power).
This review is about item#05236551.
It is used for maintenance of weapons of the fencing section.
3
From Japan
On 2015-07-20 19:42:35
There is no particular complaint about using it, but it is saved when there is a bulk buying score (eg 10% off).
This review is about item#05236551.

Related Products