Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

baby nut screwdriver set

2.50 (2)
Caution
No single article sales, No single article sales, No single article sales, No single article sales
Grip Type
Resin (hard)
2015 Trusco Published Pages
2 0426
Mass (g/set)
155, 155
Blade Shape
Nut (hexagonal)
Dimension (mm)
Opposite sides 3 (shaft diameter phi3 / axial length 75 / total length 130 / grip diameter phi11), opposite side 3.5 (shaft diameter phi3 / axial length 75 / total length 130 / grip diameter phi11), opposite side 4 (shaft diameter phi3 / axial length 75 /, OPPOSITE SIDE 3 (phi 3-AXIS DIAMETER, LENGTH 75-TOTAL LENGTH OF 130, GRIP DIAMETER phi 11), OPPOSITE 3.5 (phi 3-AXIS DIAMETER, LENGTH 75-TOTAL LENGTH OF 130, GRIP DIAMETER phi 11), OPPOSITE SIDE 4 (phi 3-AXIS DIAMETER, LENGTH 75-TOTAL LENGTH OF 130, GRIP DIAMETER phi 11), (4-AXIS DIAMETER phi, LENGTH 74, TOTAL LENGTH OF 144 AND GRIP DIAMETER phi 13) SUBTENDED 4.5, OPPOSITE SIDE 5 (4-AXIS DIAMETER phi, LENGTH 74, TOTAL LENGTH OF 144 AND GRIP DIAMETER phi 13), SUBTENDED 5.5 (4-AXIS DIAMETER phi, LENGTH 74, TOTAL LENGTH OF 144 AND GRIP DIAMETER phi 13), OPPOSITE SIDE 6 (4-AXIS DIAMETER phi, LENGTH 75 / FULL LENGTH 144, GRIP DIAMETER phi 13)
Set Contents
3,3.5,4,4.5,5,5.5,6mm, 3, 3.5, 4, 4.5, 5, 5.5, 6mm
TRUSCO Part Number
368-7163, 368-7163
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PCSet) 1 DK-04 05236375 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Screw lock
3
From Japan
On 2014-05-26 15:35:15
It is convenient because it can fix the nut side for securing things with a small screw with a set of nut turnings of size
This review is about item#05236375.
Disassembly / assembly work of equipment
2
From Japan
On 2012-02-13 01:47:51
Each size is convenient for a bit of work but it is convenient, but the base part of the box part is shallow, it may not be usable when screwing the nut into a longer screw. At that time, we use items that are sold separately, not set items.
This review is about item#05236375.

Related Products